Motion
6009VV
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 75 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
Mi Item #07261952
MFR #6009VV
Price$88.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 75 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
Mi Item #07261952
MFR #6009VV

Mfr description
6009VV BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.79/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    75 mm
  • Overall Height
    16 mm
  • Overall Length
    75 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    0.53 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105052
  • Internal Clearance
    C0
  • Long Description
    The 6009VV is a 45 mm bore radial deep groove ball bearing with double seals and 75 mm outer diameter for industrial use.
  • Manufacturer Catalog Number
    6009VV
  • Manufacturer Upc Number
    029176012938
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    20900 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176012938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)