1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NSK CORP, BEARING DIV
6002VC3
Radial & Deep Groove Ball Bearing - Straight Bore, Single Sealed, Without Snap Ring
MI ITEM #
07262034
MFR #
6002VC3
Price
$35.78
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
NSK CORP, BEARING DIV 6002VC3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK CORP, BEARING DIV
6002VC3
Radial & Deep Groove Ball Bearing - Straight Bore, Single Sealed, Without Snap Ring
MI ITEM #
07262034
MFR #
6002VC3
Mfr description
6002VC3 BRG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$35
.78
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
15 mm
Outside
Diameter
32 mm
Overall
Width
9 mm
Details
Bore Type
Straight
Closure Type
Single Sealed
Product Type
Radial & Deep Groove Ball Bearings
Snap Ring Included
Without Snap Ring
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items