Motion
ZK2A15K5RW-07-K

SMC CORP OF AMERICA
ZK2A15K5RW-07-K

Vacuum Ejector
Mi Item #07262058
MFR #ZK2A15K5RW-07-K
Price$291.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZK2A15K5RW-07-K

Vacuum Ejector
Mi Item #07262058
MFR #ZK2A15K5RW-07-K

Mfr description
ZK2A15K5RW-07-K VACUUM MODULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$291.36/each

Specifications

Dimensions

  • Nozzle Diameter  
    1.50 mm
  • Vacuum Port Size
    0.2500 in

Details

  • Additional Details
    SMC Family: ZM VACUUM SYSTEM;SMC Family Code: FB;SMC Class Description: ZM NOZZLE SIZE 1.5
  • Approval Listing Regulations
    RoHS
  • Country of Origin
    JP
  • Design Type
    Venturi
  • Fluid Comp
    Air, Inert Gas
  • Maximum Vacuum Pressure
    −100 to 100 kPa
  • Number Of Stages  
    1
  • Number Of Stations
    1
  • Stage
    Single Stage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)