Motion
205KRP2-6PF
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7560 in ID, 2.0472 in OD, 0.8310 in Width, Double Sealed, Without Snap Ring
MI ITEM #07262156
MFR #205KRP2-6PF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7560 in ID, 2.0472 in OD, 0.8310 in Width, Double Sealed, Without Snap Ring
MI ITEM #07262156
MFR #205KRP2-6PF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
205KRP2-6PF BEARINGS

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    -20 to 300° F
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    SAE 52100 Steel
  • Inner Ring Width
    3.8125 in
  • Application
    Agriculture
  • Manufacturer Catalog Number
    205KRP2-6PF
  • Manufacturer Catalog
  • Description
    205KRP2-6PF BEARINGS
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 205KRP2-6PF is a 0.7560 in bore radial/deep groove ball bearing with a 2.0472 in OD and 0.8310 in width, double sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text