Motion
FD211-1-15/16RDC

PEER BEARING CO (SKF)
FD211-1-15/16RDC

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange Mount, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), 3 Lip Seal Seal
MI ITEM #07262221
MFR #FD211-1-15/16RDC
Your Price$164.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
FD211-1-15/16RDC

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange Mount, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), 3 Lip Seal Seal
MI ITEM #07262221
MFR #FD211-1-15/16RDC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$164.26/each(List $226.67)

Overview

Mfr description
GFD211RPPB65 AGRICULTURE

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Pressed Steel
  • Bolt Circle Diameter
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    3 Lip Seal
  • Overall Length Diameter
  • Bore Type
    Straight
  • Overall Width
    2.1250 in
  • Inner Ring Width
    2.1250 in
  • Bearing Material
    52100 Bearing Steel
  • Operating Temperature Range
    -20 to 300° F
  • Finish Coating
    Uncoated
  • Application
    Agriculture
  • Manufacturer Catalog
  • UPC_NO
    1200106153429
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text