Motion
QMMC22J408SET

TIMKEN
QMMC22J408SET

QMMC22J408SET
MI ITEM #07262279
MFR #QMMC22J408SET
Price$5,075.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMMC22J408SET

QMMC22J408SET
MI ITEM #07262279
MFR #QMMC22J408SET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,075.59/each

Specifications

Dimensions

  • Outside Diameter
    8-3/4 in
  • Overall Height
    8-3/4 in
  • Overall Length
    5.8300 in
  • Overall Width
    5.8300 in
  • Shaft Diameter
    4-1/2 in
  • Weight
    40.00 lbs

Details

  • Bearing Number
    22222
  • Housing Construction
    Cartridge
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    0883450079303
  • Max Rpm
    1200 rpm
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    125000 lbf
  • Radial Static Load Capacity
    147000 lbf

Overview

Mfr description
QMMC22J408SET BRG MTD UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought