Motion
MF1801P25NBP01

MP FILTRI USA
MF1801P25NBP01

Resin Impregnated Paper, 25 micron
Mi Item #07262517
MFR #MF1801P25NBP01
Price$44.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MP FILTRI USA
MF1801P25NBP01

Resin Impregnated Paper, 25 micron
Mi Item #07262517
MFR #MF1801P25NBP01

Mfr description
MF1801P25NBP01 HYD FILTER
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.96/each

Specifications

Details

  • Filter Material
    Resin Impregnated Paper
  • Maximum Operating Pressure
    10 bar
  • Micron Rating
    25 micron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)