Motion
AMTE-M-LH-G14

FESTO CORPORATION
AMTE-M-LH-G14

1/4 BSPP Port Size, 82 dB Noise Reduction, 3140 L/min Flow Rate
Mi Item #07262554
MFR #AMTE-M-LH-G14
Price$6.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
AMTE-M-LH-G14

1/4 BSPP Port Size, 82 dB Noise Reduction, 3140 L/min Flow Rate
Mi Item #07262554
MFR #AMTE-M-LH-G14

Mfr description
AMTE-M-LH-G14 1205861 MUFFLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.82/each

Specifications

Dimensions

  • Port Size
    1/4 BSPP

Details

  • Flow Rate
    3140 L/min
  • Noise Reduction
    82 dB
  • Operating Medium
    Air

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)