Motion
00 20 05 US

KNIPEX
00 20 05 US

Retaining Ring Pliers - Chrome vanadium heavy-duty steel, forged, oil-hardened Material, 3 Pieces
Mi Item #07262590
MFR #00 20 05 US
Price$174.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 20 05 US

Retaining Ring Pliers - Chrome vanadium heavy-duty steel, forged, oil-hardened Material, 3 Pieces
Mi Item #07262590
MFR #00 20 05 US

Mfr description
00 20 05 US SET OF "HIGH-LEVERAGE DIAGON
  • Three of KNIPEX best-selling diagonal pliers in one set in a plastic storage tray.
  • Includes 1 each of: 6-1/4" High Leverage Diagonal Cutters (74 01 160), 10" High Leverage Diagonal Cutters (74 01 250), 8" High Leverage Angled Diagonal Cutters (74 21 200).
  • Plastic tray can be used in workbenches or cabinet drawers.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$174.34/each

Specifications

Dimensions

  • Contents
    74 01 160, 74 01 250, 74 21 200
  • Overall Length
    5.200 in
  • Tool Weight
    0.195 lbs
  • Tool Width
    1.300 in
  • Weight
    2.275 lbs.

Details

  • Country of Origin
    Germany
  • Description
    3 Pc Diagonal Cutters Set
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Handle Style
    Plastic coating
  • Harmonization Code
    8203.20.6030
  • Included Accessories
    (1) 74 01 160 6-1/4" High Leverage Diagonal Cutters, (1) 74 01 250 10" High Leverage Diagonal Cutters, (1) 74 21 200 8" High Leverage Angled Diagonal Cutters.
  • Includes
    74 01 250, 74 21 200, 74 01 160
  • Insulated
    No
  • Manufacturer Upc Number
    843221008420
  • Material
    Chrome vanadium heavy-duty steel, forged, oil-hardened
  • Number Of Pieces
    3
  • Replaceable Tips
    Fixed Tips
  • Set Type
    Diagonal pliers set
  • Tip Angle
    90 °
  • Type
    Leverage Diagonal Cutter Set
  • UPC_NO
    843221008420
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)