Motion
00 20 08 US2

KNIPEX
00 20 08 US2

Retaining Ring Pliers - SET Material, 3 Pieces
MI ITEM #07262591
MFR #00 20 08 US2
Price$149.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 20 08 US2

Retaining Ring Pliers - SET Material, 3 Pieces
MI ITEM #07262591
MFR #00 20 08 US2

Mfr description
00 20 08 US2 US2 PLIERS SET "KRAFT 2"
  • Three of KNIPEX best-selling pliers in one set in a plastic storage tray.
  • Includes 1 each of: 8" Long Nose Pliers w/ Cutter (26 11 200), 8" High Leverage Angled Diagonal Cutters (74 21 200), 10" Cobra® Pliers (87 01 250).
  • Plastic tray can be used in workbenches or cabinet drawers.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$149.36/each

Specifications

Dimensions

  • Contents
    26 11 200, 74 21 200, 87 01 250
  • Overall Length
    5.200 in
  • Tool Weight
    0.195 lbs
  • Tool Width
    1.300 in
  • Weight
    2.05 lbs.

Details

  • Country of Origin
    Germany
  • Description
    3 Pc Universal Pliers Set with Cobra® Pliers
  • Handle Color
    Red
  • Handle Material
    74 01 200), non-slip plastic (87 01 250), Plastic coating (26 11 200
  • Handle Style
    74 01 200), non-slip plastic (87 01 250), Plastic coating (26 11 200
  • Harmonization Code
    8206.00.0000
  • Included Accessories
    Includes: (1) 26 11 200 8" Long Nose Pliers w/ Cutter, (1) 74 21 200 8" High Leverage Angled Diagonal Cutters, (1) 87 01 250 10" Cobra® High-Tech Water Pump Pliers.
  • Includes
    74 21 200, 87 01 250, 26 11 200
  • Insulated
    No
  • Jaw Surface Style
    Serrated
  • Jaw Type
    Half-round
  • Manufacturer Upc Number
    843221005511
  • Material
    SET
  • Number Of Pieces
    3
  • Replaceable Tips
    Fixed Tips
  • Set Type
    Pliers set
  • Tip Angle
    90 °
  • Type
    Assorted Piler Set
  • UPC_NO
    843221005511

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)