Motion
102KSZZ-HNCR-HYB

MRC (SKF)
102KSZZ-HNCR-HYB

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Double Shielded, Without Snap Ring
Mi Item #07262738
MFR #102KSZZ-HNCR-HYB
Price$571.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
102KSZZ-HNCR-HYB

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Double Shielded, Without Snap Ring
Mi Item #07262738
MFR #102KSZZ-HNCR-HYB

Mfr description
102KSZZ-HNCR-HYB SOLID LUBE
  • Deep Groove Ball bearing Corrosion Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$571.36/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    9 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    9 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    HNCR corrosion resistant steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    102KSZZ-HNCR-HYB SOLID LUBE
  • Element Material
    Silicone nitride ceramic
  • Features & Benefits
    • Deep Groove Ball bearing Corrosion Resistant
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 102KSZZ-HNCR-HYB is a 15 mm bore radial/deep groove ball bearing with 32 mm OD, 9 mm width, straight design, double shielded.
  • Manufacturer Catalog Number
    102KSZZ-HNCR-HYB
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1260 lbf
  • Radial Static Load Capacity
    640 lbf
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741132732
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)