Overview
Mfr description
5993173-006 SHAFT/BRG. ASSY.
- Available in a variety of configurations and sizes
Specifications
- Replacement Part TypeShaft & Bearing
- Overall Height1.12 in
- Overall Length7.79 in
- Overall Width1.12 in
- SeriesVIS 40 Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data