Motion
W208PPB23
Farm Implement Bearing - Straight, 1.5005 in Bore, 80 mm OD, 40.9 mm Width, Double Sealed
Mi Item #07262946
MFR #W208PPB23
Price$123.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Straight, 1.5005 in Bore, 80 mm OD, 40.9 mm Width, Double Sealed
Mi Item #07262946
MFR #W208PPB23

Mfr description
W208RPPB23 AGRICULTURE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$123.78/each

Specifications

Dimensions

  • Bore Diameter
    1.5005 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    40.862 mm
  • Outside Diameter  
    80 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    40.9 mm
  • Precision Rating
    ABEC 1
  • Weight
    1.4198 lbs, 0.644 kg

Details

  • Application
    Agriculture, High Contaminated Areas
  • Bearing Material
    SAE 52100 Steel
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    W208RPPB23 AGRICULTURE
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Farm Implement Bearing is a straight bore type with 1.5005 in bore diameter, double sealed closure, 80 mm outside diameter, and 40.90 mm overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    46496
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Radial Dynamic Load Capacity
    32.6 kN, 7328.77 lbf
  • Radial Static Load Capacity
    19.9 kN, 4473.7 lbf
  • Row Type Fill Slot
    Single Row
  • Seal Type
    Triple Lip Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106764816
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)