Motion
2282D SCREW STARTER

Gearwrench
2282D SCREW STARTER

SLOTTED SCREW STARTER 5-5/8"
Mi Item #07263004
MFR #2282D SCREW STARTER
Price$22.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
2282D SCREW STARTER

SLOTTED SCREW STARTER 5-5/8"
Mi Item #07263004
MFR #2282D SCREW STARTER

Mfr description
2282D SCREW STARTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.52/each

Specifications

Dimensions

  • Blade Length
    3/4 in
  • Overall Length
    5-5/8 in
  • Overall Length Range
    3" - 6.9"

Details

  • Type
    Slotted Screw Starter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)