Motion
TFL 513

SKF
TFL 513

60 mm Bore, Nitrile Rubber Material, Compatible Bore: 60 mm , 77 mm OD, 5.80 mm Overall Width
Mi Item #07263040
MFR #TFL 513
Price$80.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TFL 513

60 mm Bore, Nitrile Rubber Material, Compatible Bore: 60 mm , 77 mm OD, 5.80 mm Overall Width
Mi Item #07263040
MFR #TFL 513

Mfr description
TFL513 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.25/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Compatible Bore Diameter
    60 mm
  • Outside Diameter
    77 mm
  • Overall Width
    5.80 mm
  • Width
    0.2283 in, 5.80 mm

Details

  • Material
    Nitrile Rubber
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)