Motion
RNA4828

NTN
RNA4828

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA48, RNA49 Series
Mi Item #07263637
MFR #RNA4828
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA4828

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA48, RNA49 Series
Mi Item #07263637
MFR #RNA4828

Mfr description
RNA4828 NEEDLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    155 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Outside Diameter  
    175 mm
  • Overall Width  
    35 mm
  • Precision Rating
    ISO Class 0
  • Weight
    2.249 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Max Rpm
    2600 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    27200 lbf
  • Radial Static Load Capacity
    71000 lbf
  • Roller Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)