Motion
W311-8445
Farm Implement Bearing - Straight, 2.1880 in Bore, 120 mm OD, 55.60 mm Width, Open
Mi Item #07263646
MFR #W311-8445
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Straight, 2.1880 in Bore, 120 mm OD, 55.60 mm Width, Open
Mi Item #07263646
MFR #W311-8445

Mfr description
PER.W311R AGRICULTURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.1880 in
  • Inner Ring Width
    55.6 mm
  • Outside Diameter  
    120 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    55.60 mm
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    W311R AGRICULTURE
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Farm Implement Bearing is a straight bore type with 2.1880 in bore diameter, open closure, 120 mm outside diameter, and 55.60 mm overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    W311-8445
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106962458
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)