Motion
XD-UCF212-60MMXB-AP-TLSL-U26

PEER BEARING CO (SKF)
XD-UCF212-60MMXB-AP-TLSL-U26

Four-Bolt Flange Ball Bearing Unit - 60 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), 5 Lip Seal Seal
MI ITEM #07263671
MFR #XD-UCF212-60MMXB-AP-TLSL-U26
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
XD-UCF212-60MMXB-AP-TLSL-U26

Four-Bolt Flange Ball Bearing Unit - 60 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), 5 Lip Seal Seal
MI ITEM #07263671
MFR #XD-UCF212-60MMXB-AP-TLSL-U26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
XD-UCF212-60MMXB-AP-TLSL-U26

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    5 Lip Seal
  • Overall Length Diameter
  • Overall Height
  • Bore Type
    Straight
  • Bolt Size
    18 mm
  • Series
    XD-UCF
  • Application
    Seedbed Finisher
  • Manufacturer Catalog
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text