Motion
205KRP2
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 52 mm OD, 0.8307 in Width, Double Sealed, Without Snap Ring
Mi Item #07263696
MFR #205KRP2
Price$43.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 52 mm OD, 0.8307 in Width, Double Sealed, Without Snap Ring
Mi Item #07263696
MFR #205KRP2

Mfr description
205RRP2 AGRICULTURE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.33/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    21.107 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.8307 in
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture, High Contaminated Areas
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    205RRP2 AGRICULTURE
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Max Rpm
    800 rpm
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106148289
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)