Motion
CRFTS-PN209

SEALMASTER
CRFTS-PN209

Two-Bolt Flange Ball Bearing Unit - 45 mm Bore, 2-Bolt Flange, Concentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Triple Lip seal Seal
MI ITEM #07263712
MFR #CRFTS-PN209
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRFTS-PN209

Two-Bolt Flange Ball Bearing Unit - 45 mm Bore, 2-Bolt Flange, Concentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Triple Lip seal Seal
MI ITEM #07263712
MFR #CRFTS-PN209

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.8438 in
  • Bolt Size
    0.5625 in
  • Bore Diameter  
    45 mm
  • Overall Height  
    3.0469 in
  • Overall Length Diameter  
    7.0625 in
  • Weight
    5 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Concentric Collar
  • Lubricant
    NLGI 2 NSF H1 Food Grade Grease
  • Lubrication Type
    Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7901 lbf
  • Replacement Bearing
    PN-209
  • Seal Type
    High Performance Triple Lip seal
  • Series
    CRFTS
  • Type Of Bearing
    Ball

Overview

Mfr description
CRFTS-PN209T 2BOLT FLG 45MM
  • High phosphorus, electroless nickel-coated steel insert with patented seal technology
  • High-performance triple lip seal
  • Stainless flingers and FKM lip materials provide a strong contaminant resistance
  • Specially engineered for industries with corrosive washdown environments such as food and beverage, pharmaceuticals and chemical processing
  • Setscrews are 300 series stainless steel
  • 120° spaced, balanced three-point contact minimizes inner ring distortion vibration, reduces noise and improves reliability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought