Motion
RV2400A
2-Stage Wet/Dry Vacuum - 11.5 A, 14 gal Tank Capacity
Mi Item #07264062
MFR #RV2400A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Stage Wet/Dry Vacuum - 11.5 A, 14 gal Tank Capacity
Mi Item #07264062
MFR #RV2400A

Mfr description
50358 14 GAL 2-STAGE WET/DRY VAC
  • 11.5 Amp Motor - Drives two blower wheels to optimize suction and deliver industry-leading performance
  • 2-Stage Motor - Creates powerful “high-lift” suction and more efficient air flow. Result – more suction power and quieter operation
  • Longer Motor Life - Over 700 hours on average
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    26.00 in
  • Weight
    37.7 lbs

Details

  • Amperage
    11.5 A
  • Export Control Class Number
    EAR99
  • Harmonization Code
    8508190000
  • Manufacturer Catalog Number
    50358
  • Manufacturer Upc Number
    648846003108
  • Power Type
    Electric
  • Tank Capacity
    14 gal (US)
  • Vacuum Cleaner Type
    Wet/Dry
  • Vacuum Collection Method
    Bagless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)