Motion
PSPA6415-30

DUFF-NORTON
PSPA6415-30

Linear Actuator - SPA Series, Double Clevis Mount, 115 V Input Voltage, 30 in Stroke Length, 1500 lb Load Capacity
Mi Item #07264070
MFR #PSPA6415-30
Price$6,902.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
PSPA6415-30

Linear Actuator - SPA Series, Double Clevis Mount, 115 V Input Voltage, 30 in Stroke Length, 1500 lb Load Capacity
Mi Item #07264070
MFR #PSPA6415-30

Mfr description
PSPA6415-30 ACTUATOR
  • Heavy duty design for long life in tough applications
  • Built in capacitor and bi-directional spring brake
  • Steel translating tube - zinc chromate plated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,902.72/each

Specifications

Dimensions

  • Stroke
    30 in

Details

  • Body Material
    Aluminum
  • Current Draw
    6.5 amp
  • Duty Cycle At Rated Load
    0.17
  • Dynamic Load Capacity
    1500 lbs
  • ECCN
    EAR99
  • Environment Ip Rating
    IP50
  • Input Voltage
    115 V
  • Load Capacity
    1500 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    120 °F, 50 °C
  • Min Operating Temperature
    15 °F, -10 °C
  • Mounting
    Double Clevis
  • Potentionmeter
    Yes
  • Screw Drive Type
    Acme Screw
  • Series
    SPA
  • Speed At Full Load
    0.83 in/s
  • Static Load Capacity
    1500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)