Motion
RV2400HF

RIDGID TOOL
RV2400HF

2-Stage HEPA Pro Wet/Dry Vacuum - 11.5 A, 14 gal Tank Capacity
MI ITEM #07264114
MFR #RV2400HF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RIDGID TOOL
RV2400HF

2-Stage HEPA Pro Wet/Dry Vacuum - 11.5 A, 14 gal Tank Capacity
MI ITEM #07264114
MFR #RV2400HF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50368 14 GAL 2-STAGE HEPA PRO
  • 3 Layers of Filtration - Disposable high-efficiency filter bags collect larger debris. Then a washable fabric filter cover captures particles down to 0.5 microns. The certified HEPA filter then captures the smallest particulates down to 0.3 microns.
  • 11.5 Amp Motor - Drives two blower wheels to optimize suction and deliver industry-leading performance.
  • 2-Stage Motor - Creates powerful “high-lift” suction and more efficient air flow. Result – more suction power and quieter operation.
  • Longer motor life - Over 700 hours on average
  • Sturdy Cart, Push Handle and Large Rear Wheels - These features act together to allow the vac to travel easily up/down stairs and over rough terrain.
  • Accessory Storage Bag - Keeps accessories organized and close by for easy access.
  • Cord-Wrap/Large Handle - Large carry handle provides an area for the storage of the 25’ power cord
  • 2-Piece Drum Construction - Rugged construction to meet the higher demands found at worksites.
  • 14 Gallon Drum - Cleans up large spills & messes at work-sites and busy shops.
  • Sound Reduction Technology - Scroll Noise Reduction® is a patented feature that provides quiet operation by precisely controlling the flow of air through the vac.
  • Professional Locking Hose - The hose won’t pull loose during use, and is four times more durable than our standard hose.
  • Blowing Capacity - Blow leaves from walkways or decks, and debris from job sites, tools, etc.
  • Large Built-in Drain - Drain located to lowest point of drum for emptying of water.
  • Includes - Vacuum, owner's manual, 2 extension wands, 1 7/8” x 10’ premium locking pro hose, utility nozzle, wet nozzle, 14” floor brush, crevice tool, muffler/diffuser, Filter Bag, cloth pre-filter, certified HEPA filter, “beater bar” turbo brush.

Specifications

  • Vacuum Cleaner Type
    Wet/Dry
  • Vacuum Collection Method
    Bagless
  • Tank Capacity
    14 gal (US)
  • Power Type
    Electric
  • Amperage
    11.5 A
  • Height
    26.00 in
  • Manufacturer Upc Number
    648846020198
  • Manufacturer Catalog Number
    50368
  • Weight
    37.7 lbs
  • Harmonization Code
    8508190000
  • Export Control Class Number
    EAR99

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text