Motion
6214VV
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07264171
MFR #6214VV
Your Price$260.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07264171
MFR #6214VV

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$260.68/each(List $312.82)

Overview

Mfr description
6214 VV BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    24 mm
  • Overall Width
  • Overall Length
    125 mm
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Precision Rating
    ABEC1, P0
  • Finish Coating
    Uncoated
  • Cage Material
    Steel Cage
  • Outer Ring Width
    24 mm
  • Radial Dynamic Load Capacity
    62000 N
  • Manufacturer Catalog Number
    6214VV
  • Manufacturer Upc Number
    029176015397
  • UPC_NO
    029176015397
  • Weight
    2.54 lbs
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6214VV is a 70 mm bore radial deep groove ball bearing with double seals and 125 mm outer diameter for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text