Motion
1S104AFXK
1-1/4" Stainless Steel Accu-Flange™ Shaft Mounting Collars
Mi Item #07264483
MFR #1S104AFXK
Price$218.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Stainless Steel Accu-Flange™ Shaft Mounting Collars
Mi Item #07264483
MFR #1S104AFXK

Mfr description
1S104AFXK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.07/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Keyway Size
    0.2500 in
  • Outside Diameter
    3.4800 in
  • Screw Length
    0.6750 in
  • Screw Size
    1/4-28
  • Weight
    1.29 lb

Details

  • Material
    Stainless Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw Material
    18-8 Stainless Steel
  • Type
    Accu-Flange™ Shaft Mounting Collar
  • UPC_NO
    662786030918
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)