Motion
6215DDU
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width
Mi Item #07264491
MFR #6215DDU
Price$336.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width
Mi Item #07264491
MFR #6215DDU

Mfr description
6215DDU BEARING BALL 2 SEALS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$336.43/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outer Ring Width
    25 mm
  • Outside Diameter  
    130 mm
  • Overall Height
    25 mm
  • Overall Length
    130 mm
  • Overall Width  
    25 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Long Description
    The 6215DDU is a 75mm bore radial deep groove ball bearing with double seals, 130mm OD, and 25mm width for industrial use.
  • Manufacturer Catalog Number
    6215DDU
  • Manufacturer Upc Number
    029176064708
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176064708
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)