Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- Adjuster OptionNo Adjustment
- Auto-SwitchYes
- Bracket 1Clevis
- Cushion TypeNo Cushion
- Cylinder StyleClamp
- Mounting TypeClevis
- Piston ActionDouble-Acting
- Product TypeStraight-Line Clamp Air Cylinders
- Seal KitCKG-32
- SeriesCK1
- TypeClamp
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)