Overview
Mfr description
3130-06-2-250BX THERMO R7 TWIN LINE HOSE
Specifications
- Nominal Hose Inner Diameter
- Working Pressure2250 psi
- Hose Covering MaterialPolyurethane
- Hose Reinforcement TypeTextile
- Hose Dash Size6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data