Motion
9320
Power Trolley - Travel Speed: 30 fp/min, 3 ton Capacity, Minimum Curve Radius: 30 in
MI ITEM #07264625
MFR #9320
Price$7,805.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Trolley - Travel Speed: 30 fp/min, 3 ton Capacity, Minimum Curve Radius: 30 in
MI ITEM #07264625
MFR #9320

Mfr description
9320 MTR DRIVE TROLLEY 3 TON
  • VERSATILE APPLICATION Fits wide range of beam sizes for maximum versatility.
  • SMOOTH OPERATION Steel spur gearing for optimum strength and smooth operation.
  • STRENGTH AND DURABLITY Universal tread hardened trackwheels that operate on standard S-beams or flat flanged beams.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,805.10/each

Specifications

Dimensions

  • Compatible Beam Flange Size
    4 - 5.6250 in
  • Compatible Beam Height
    8.0000 to 15.0000 in | 203.20 to 381 mm
  • Flange Width
    4.0000 to 5.6250 in | 101.59 to 142.87 mm
  • I Beam Height Range
    203.20 to 381 mm, 8.0000 to 15.0000 in
  • Max Beam Flange Width
    5.6250 in
  • Min Beam Flange Width
    4.0000 in | 101.60 mm
  • Minimum Curve Radius
    30 in
  • Minimum Radius
    30.0000 in | 762 mm
  • Weight
    135.00 lbs
  • Wheel Tread Diameter
    4.0000 in

Details

  • Actual Operating Voltage
    460 V
  • Additional Details
    min | Motor HP: 1/4 hp | Beam Depth: 8-15.0000 in
  • Category Description
    Motor Driven Trolley
  • Compatible Beam Flange Type
    Flat, Tapered
  • Country of Origin
    US
  • Description
    Classic Lodestar with Series 635 motor driven trolley.
  • For Use With
    Classic Lodestar Rt-Rrt Models
  • Frequency
    60 Hz
  • Manufacturer Product Page
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    3 ph
  • Product Types
    Motorized Trolley
  • Series
    635
  • Travel Speed
    30 fp/min
  • Type
    Motorized
  • Weight Capacity
    3 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)