Overview
Mfr description
S601026-30 3/4 X 30FT 250PSI HOSE ASSY
Specifications
- Hose TypeAir & Water
- Nominal Hose Inner Diameter
- Working Pressure250 psi
- Hose End 13/4 NPTF Male
- Hose End 23/4 NPTF Male
- Description Keyword3/4 NPT Male Inlet x 3/4 NPT Male Outlet
- Length30 ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data