Motion
6211DDU
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width
MI ITEM #07264764
MFR #6211DDU
Price$146.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width
MI ITEM #07264764
MFR #6211DDU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$146.40/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outer Ring Width
    21 mm
  • Outside Diameter  
    100 mm
  • Overall Height
    21 mm
  • Overall Length
    100 mm
  • Overall Width  
    21 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Long Description
    The 6211DDU is a radial deep groove ball bearing with a 55mm bore and 100mm outside diameter, suitable for industrial machinery.
  • Manufacturer Catalog Number
    6211DDU
  • Manufacturer Upc Number
    029176064500
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176064500

Overview

Mfr description
6211 DDU BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text