Motion
6209DDU
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width
MI ITEM #07264783
MFR #6209DDU
Price$113.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width
MI ITEM #07264783
MFR #6209DDU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$113.11/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outer Ring Width
    19 mm
  • Outside Diameter  
    85 mm
  • Overall Height
    19 mm
  • Overall Length
    85 mm
  • Overall Width  
    19 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Long Description
    The 6209DDU is a radial deep groove ball bearing with a 45mm bore and 85mm outside diameter, designed for durability.
  • Manufacturer Catalog Number
    6209DDU
  • Manufacturer Upc Number
    029176064418
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176064418

Overview

Mfr description
6209 DDU BEARING (6209DDUCM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text