Motion
6820DD
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 125 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07264830
MFR #6820DD
Price$1,106.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 125 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07264830
MFR #6820DD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,106.38/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    13 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    13 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6820DD
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6820DD is a 100 mm bore radial/deep groove ball bearing with a 125 mm OD and 13 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6820DD
  • Manufacturer Upc Number
    029176080869
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176080869

Overview

Mfr description
6820DD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text