Motion
20-91-06-95

BOB DALE GLOVES
20-91-06-95

Leather Palm Impact Glove - XXL or Size 11, Leather
MI ITEM #07264854
MFR #20-91-06-95
List Price$40.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-91-06-95

Leather Palm Impact Glove - XXL or Size 11, Leather
MI ITEM #07264854
MFR #20-91-06-95

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.43/each for your price

Overview

Mfr description
20-91-06-95-XXL IMPACT LEATHER

Specifications

  • Glove Size
    XXL or Size 11
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought