Motion
KTG4V-3S-2B15N-M-U-H5-60

VICKERS BY DANFOSS
KTG4V-3S-2B15N-M-U-H5-60

KTG4V-3 60 Design Proportional Valves without OBE - 24 V dc, Solenoid Controlled, Subplate Mounting, 4 gpm, 5000 psi
Mi Item #07265268
MFR #KTG4V-3S-2B15N-M-U-H5-60
Price$796.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KTG4V-3S-2B15N-M-U-H5-60

KTG4V-3 60 Design Proportional Valves without OBE - 24 V dc, Solenoid Controlled, Subplate Mounting, 4 gpm, 5000 psi
Mi Item #07265268
MFR #KTG4V-3S-2B15N-M-U-H5-60

Mfr description
KTG4V-3S-2B15N-M-U-H5-60
  • Without spool feedback and without on-board electronics
  • Provides controlled oil flow in proportion to command signal
  • Wide range of spool and flow rate options available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$796.78/each

Specifications

Details

  • Actuation
    Solenoid Controlled
  • Maximum Flow Rate
    4 gpm
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Subplate
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)