Motion
NA4920
Machined Type Needle Roller Bearings - 100 mm Bore, 140 mm OD, 40 mm Width, Open
MI ITEM #07265300
MFR #NA4920
List Price$821.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 100 mm Bore, 140 mm OD, 40 mm Width, Open
MI ITEM #07265300
MFR #NA4920

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$821.08/each for your price

Overview

Mfr description
NA4920 NEEDLE C/W INNER
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
  • Inner Ring

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Cage Material
    Steel
  • Dynamic Load Capacity
    145000 N
  • Static Load Capacity
    329000 N
  • Series
    NA49
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Machined Type Needle Roller Bearing
  • Product Type
    Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text