Motion
SBKCFWA721B-100P-B5-JS

BOSTON GEAR
SBKCFWA721B-100P-B5-JS

100:1 Ratio, 2.0625 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, Right Hand Output
MI ITEM #07265541
MFR #SBKCFWA721B-100P-B5-JS
Price$4,447.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCFWA721B-100P-B5-JS

100:1 Ratio, 2.0625 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, Right Hand Output
MI ITEM #07265541
MFR #SBKCFWA721B-100P-B5-JS

Mfr description
SBKCFWA721B-100P-B5-JS REDUCER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,447.03/each

Specifications

Dimensions

  • Center Distance
    2.0625 in
  • Input Size
    0.6250 in
  • Ratio
    100:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Right Hand
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)