Overview
Mfr description
CBSS0N 7 PC,HEX BIT SOCKET SET,SAE,3/8"
Specifications
- Drive Size3/8 in
- UPC_NO037103319357
- Number Of Pieces7
- Max Size3/8 in
- Min Size1/8 in
- Container TypeRail
- Maximum Set Hex Size3/8 in
- Measurement TypeInch
- Minimum Set Hex Size1/8 in
- PSC Code5120
- Finish CoatingFull Polish
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data