Motion
NAO12X24X13

INA (SCHAEFFLER)
NAO12X24X13

Needle Roller Bearing - 12 mm Bore, 24 mm OD, 13 mm Width
Mi Item #07265579
MFR #NAO12X24X13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NAO12X24X13

Needle Roller Bearing - 12 mm Bore, 24 mm OD, 13 mm Width
Mi Item #07265579
MFR #NAO12X24X13

Mfr description
NAO12X24X13
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    13 mm
  • Weight
    0.065 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NAO12X24X13 Needle Roller Bearing features a 12 mm bore diameter, 24 mm outside diameter, 13 mm overall width, and weighs 0.065 lbs, making it ideal for compact gear and shaft support applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAO12X24X13
  • Manufacturer Product Page
  • Max Rpm
    23600 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    8.900 N
  • Radial Static Load Capacity
    11.800 N
  • Series
    NAO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)