Motion
PHV1316
16' x 3/4" Yellow Blade Tape Measure 1/16 & 1/32" Graduation, Inch Graduation Style, Chrome Case
Mi Item #07265622
MFR #PHV1316
Price$24.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16' x 3/4" Yellow Blade Tape Measure 1/16 & 1/32" Graduation, Inch Graduation Style, Chrome Case
Mi Item #07265622
MFR #PHV1316

Mfr description
PHV1316N TAPE 3/4"X16'
  • Hi-Viz® orange case is easy to find on the job
  • Rubber cushion case exterior protects tape from impact and improves grip
  • Fits easily into most tape holsters
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.93/each

Specifications

Dimensions

  • Blade Length
    16 ft
  • Blade Width
    3/4 in
  • Graduation
    1/16, 1/32 in
  • Weight
    3.05 lbs

Details

  • Action
    Locking
  • Additional Details
    Stud Center Markings at 16"
  • Belt Clip
    Yes
  • Blade Color
    Yellow
  • Body Color
    Orange
  • Color
    Chrome
  • Graduation Style
    Inch
  • Lock Type
    Button
  • Mark Color
    Black, Red
  • Measurement System
    Imperial
  • PSC Code
    5210
  • Reading Direction
    Left to Right
  • Retraction Method
    Automatic
  • Tape End Type
    Hook
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)