Overview
Mfr description
FD211K61-2-3/16RD
- Directly interchangeable industry standard units
- Compensates misalignment from imprecise mounting or frame surfaces
- Increased productivity and bearing life in field due to shock load protection from stamped steel flanges
- Exclusive sealing system eliminates the need for daily relubrication
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialStamped Steel
- Bolt Circle Diameter
- Seal Type5 Lip Seal
- Overall Length Diameter
- Lubrication TypeNon-Relubricatable
- Bore TypeStraight
- Overall Width2.1845 in
- Inner Ring Width2.1845 in
- Bearing Material52100 Bearing Steel
- Operating Temperature Range-20 to 300° F
- Finish CoatingUncoated
- Bolt Size0.5310 in
- ApplicationAgriculture
- Manufacturer Catalog
- Type Of BearingBall
- Mounting Type4-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data