Overview
Mfr description
VHS5510-10B-S-X1 VALVE
- 3 port pressure relief valve
- Accessory for AC series
- Lockable for energy isolation
- Double action operation, push down and turn
- Resin or metal handle construction
- Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1"
- Thread Types: Rc, NPT, G
Specifications
- Country of OriginCN
- Weight0.63 kg
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data