Specifications
Dimensions
- Bore Diameter2.2500 in
- Outside Diameter4.1250 in
Details
- ApplicationAgriculture
- Assembly TypeCone & Cup
- Bearing MaterialSteel
- Bearing TypeTapered Roller Bearing Full Assemblies
- Bore TypeRound
- Cage MaterialSteel
- Closure TypeOpen
- Finish CoatingUncoated
- Manufacturer Catalog
- Product TypeTapered Roller Bearing Full Assemblies
Overview
Mfr description
45289/45220 BRG ASSY