Motion
342A-d2/332
Tapered Roller Bearing Assembly - 1.6250 in Bore, 3.1496 in OD
MI ITEM #07266086
MFR #342A-d2/332
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 1.6250 in Bore, 3.1496 in OD
MI ITEM #07266086
MFR #342A-d2/332

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
342A-D2/332 BRG ASSY

Specifications

  • Assembly Type
    Cone & Cup
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    3.1496 in
  • Bore Type
    Round
  • Closure Type
    Open
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Application
    Agriculture
  • Manufacturer Catalog
  • Product Type
    Tapered Roller Bearing Full Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought