Specifications
Dimensions
- Bore Diameter3.5423 in
- Outside Diameter5.7864 in
Details
- ApplicationAgriculture
- Assembly TypeCone & Cup
- Bearing MaterialSteel
- Bearing TypeTapered Roller Bearing Full Assemblies
- Bore TypeRound
- Cage MaterialSteel
- Closure TypeOpen
- Finish CoatingUncoated
- Manufacturer Catalog
- Product TypeTapered Roller Bearing Full Assemblies
Overview
Mfr description
HM218248/HM218210 BRG ASSY