Motion
L44643/L44610
Tapered Roller Bearing Assembly - 1.0000 in Bore, 1.9800 in OD
MI ITEM #07266100
MFR #L44643/L44610
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 1.0000 in Bore, 1.9800 in OD
MI ITEM #07266100
MFR #L44643/L44610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter
    1.9800 in

Details

  • Application
    Agriculture
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Manufacturer Catalog
  • Product Type
    Tapered Roller Bearing Full Assemblies

Overview

Mfr description
L44643/L44610 BRG ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text