Motion
LM67048/LM67010

PEER BEARING CO (SKF)
LM67048/LM67010

Tapered Roller Bearing Assembly - 1.2500 in Bore, 2.3280 in OD
Mi Item #07266125
MFR #LM67048/LM67010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
LM67048/LM67010

Tapered Roller Bearing Assembly - 1.2500 in Bore, 2.3280 in OD
Mi Item #07266125
MFR #LM67048/LM67010

Mfr description
LM67048/LM67010 BRG ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter
    2.3280 in

Details

  • Application
    Agriculture
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Manufacturer Catalog
  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)