Motion
MXJ4-10CS
MXJ4-10CS
MI ITEM #07266133
MFR #MXJ4-10CS
Price$278.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXJ4-10CS
MI ITEM #07266133
MFR #MXJ4-10CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$278.58/each

Specifications

Dimensions

  • Bore Diameter  
    4.50 mm
  • Overall Height
    0.3940 in, 10 mm
  • Overall Width
    0.7870 in, 20 mm

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Linear Bearings
  • Body Material
    Martensitic Stainless Steel
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Slider
  • Clean Series
    No
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    CS
  • Guide Type
    Linear
  • Magnet
    With Magnet
  • Mounting Type
    Slider
  • Options Included
    Auto Switch Capable, Metal Stopper Extension End
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Series
    MXJ
  • Stroke Adjuster Type
    Extension End
  • Type
    Miniature

Overview

Mfr description
MXJ4-10CS CYL, PRECISION AIR SLIDE TABLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought