Motion
SBKCHF721-60P-B5-HS-P18

BOSTON GEAR
SBKCHF721-60P-B5-HS-P18

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.1250 in Output Size, Double Output, 56C Frame
MI ITEM #07266234
MFR #SBKCHF721-60P-B5-HS-P18
Your Price$2,550.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHF721-60P-B5-HS-P18

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.1250 in Output Size, Double Output, 56C Frame
MI ITEM #07266234
MFR #SBKCHF721-60P-B5-HS-P18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,550.47/each(List $2,933.04)

Overview

Mfr description
SBKCHF72160PB5HSP18 REDUCER

Specifications

  • Center Distance
    2.0600 in
  • Reduction
    Single Reduction
  • Ratio
    60:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.1250 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    HF700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    P18
  • Manufacturer Reducer Size
    F721
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    29295-OLD
  • Weight
    26.10 lbs, 11.84 kg
  • Lubrication
    No Lube
  • Nominal Ratio
    60:1
  • Paint Type
    Stainless BostKleen Paint
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text