Motion
VQC4100-51
VQC VALVE
Mi Item #07266235
MFR #VQC4100-51
Price$69.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VQC VALVE
Mi Item #07266235
MFR #VQC4100-51

Mfr description
VQC4100-51 VQC VALVE
  • 5 port solenoid valve, base mount, subplate. single unit, plug-in
  • Outstanding response time (17ms 3ms)
  • Long life (100 million cycles)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.73/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push (Tool Required)
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Proof Pressure
    218 psi
  • Seal Material
    Metal
  • Series
    VQC
  • Solenoid Electrical Entry
    Plug-in
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)